- 1 11/16" Opening
- 1/2" Drive Size
- Chrome
| Socket Drive Size | 1/2 in |
| Length of Centers | 1.516 in |
| Finish | Chrome |
| Head Thickness | 1 in |
| Head Diameter | 2.313 in |
| Slot Width | 1.313 in |
| Weight | 0.36 LB |
| EAN or UPC | 781412128499 |
| NSN Number | 5120-00-181-6754 |
| Socket Drive Size | 1/2 in |
| Length of Centers | 1.516 in |
| Finish | Chrome |
| Head Thickness | 1 in |
| Head Diameter | 2.313 in |
| Slot Width | 1.313 in |
| Weight | 0.36 LB |
| EAN or UPC | 781412128499 |
| NSN Number | 5120-00-181-6754 |