- 1 3/4" Opening
- 1/2" Drive Size
- Chrome
| Head Diameter | 2 3/8 in |
| Slot Width | 1.313 in |
| Head Thickness | 1 in |
| Length of Centers | 1.547 in |
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Weight | 0.38 LB |
| EAN or UPC | 781412128505 |
| NSN Number | 5120-00-181-6751 |
| Head Diameter | 2 3/8 in |
| Slot Width | 1.313 in |
| Head Thickness | 1 in |
| Length of Centers | 1.547 in |
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Weight | 0.38 LB |
| EAN or UPC | 781412128505 |
| NSN Number | 5120-00-181-6751 |