- 1/2" Drive, 15/16" Opening
| Socket Drive Size | 1/2 in |
| Handle Thickness | 0.625 in |
| Overall Length | 2.812 in |
| Inch/Metric | Inch |
| Handle Width | 1 in |
| Head Thickness | 1/2 in |
| Head Width | 1.937 in |
| Weight | 0.39 LB |
| EAN or UPC | 781412128598 |
| NSN Number | 5120-01-367-3328 |
| Socket Drive Size | 1/2 in |
| Handle Thickness | 0.625 in |
| Overall Length | 2.812 in |
| Inch/Metric | Inch |
| Handle Width | 1 in |
| Head Thickness | 1/2 in |
| Head Width | 1.937 in |
| Weight | 0.39 LB |
| EAN or UPC | 781412128598 |
| NSN Number | 5120-01-367-3328 |