- 1/2" Drive, 1 1/4" Opening
| Handle Width | 1 in |
| Head Width | 2.218 in |
| Head Thickness | 0.609 in |
| Inch/Metric | Inch |
| Handle Thickness | 0.562 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 2.875 in |
| Weight | 0.46 LB |
| EAN or UPC | 781412128635 |
| NSN Number | 5120-01-367-3332 |
| Handle Width | 1 in |
| Head Width | 2.218 in |
| Head Thickness | 0.609 in |
| Inch/Metric | Inch |
| Handle Thickness | 0.562 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 2.875 in |
| Weight | 0.46 LB |
| EAN or UPC | 781412128635 |
| NSN Number | 5120-01-367-3332 |