- Slotted Screwdriver Socket
- 1/2" Drive
- 15/16" Tip Width
features
- Armaloy alloy steel
- Chrome-plated
- Made in USA
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Drive Type | Square |
| Bit Length | N/A |
| Tip Type | Slotted |
| Tip Size | N/A |
| Overall Length | N/A |
| Locking Type | Ball |
| Tip Thickness | 7/64 in |
| Material | Cold Formed Steel |
| Tip Width | 15/16 in |
| Weight | 0.18 LB |
| EAN or UPC | 781412128925 |
| NSN Number | 5120-01-367-3545 |

