- 1/2" Drive
- 10 1/2" Long
- Nickel Chrome Plated
- Eliminator Ratchet
| Finish | Nickel Chrome Plated |
| Handle Type | Round Smooth |
| No. of Teeth | N/A |
| Head Style | Teardrop |
| Head Type | Solid Head |
| Overall Length | 10.5 in |
| Ratchet Type | Eliminator |
| Family Name | Eliminator Ratchet |
| Drive Size | 1/2 in |
| Weight | 1.44 LB |

