- 1/2" Drive
- 11 1/4" Long
- Nickel Chrome Plated
- Round Ratchet
features
- Made in USA
| Drive Size | 1/2 in |
| Handle Type | Round Serrated |
| Head Type | Solid Head |
| No. of Teeth | 41 |
| Head Style | Round |
| Ratchet Type | Non-Quick Release |
| Family Name | Round Head Ratchet |
| Overall Length | 11.25 in |
| Finish | Nickel Chrome Plated |
| Weight | 1.25 LB |

