- 1/2 in Drive
- 10.48 in Long
- Round Solid Head
- Flat Smooth Handle
- Ratchet
features
- Made in USA
| Head Style | Round |
| Head Type | Solid Head |
| Drive Size | 1/2 in |
| Finish | Chrome |
| Family Name | Round Head Ratchet |
| Ratchet Type | Round Head, Non-Quick Release |
| Overall Length | 10.48 in |
| Handle Type | Flat Smooth |
| No. of Teeth | 45 |
| Weight | 1.7 LB |
| EAN or UPC | 781412129151 |

