- 1/2" Drive
- 12" Long
- Chrome Finished Breaker Bar
features
- Made in USA
| Socket Drive Size | 1/2 in |
| Overall Length | 12 in |
| Finish | Chrome |
| Weight | 1.55 LB |
| EAN or UPC | 781412129175 |
| NSN Number | 5120-01-335-0713 |
| Socket Drive Size | 1/2 in |
| Overall Length | 12 in |
| Finish | Chrome |
| Weight | 1.55 LB |
| EAN or UPC | 781412129175 |
| NSN Number | 5120-01-335-0713 |