- 1/2" Drive
- 5" Overall Length
- Rigid
- Chrome
- Extension
features
- Made in USA
| Overall Length | 5 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Socket Drive Size | 1/2 in |
| Weight | 0.38 LB |
| EAN or UPC | 781412129236 |
| NSN Number | 5120-01-335-1050 |
| Overall Length | 5 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Socket Drive Size | 1/2 in |
| Weight | 0.38 LB |
| EAN or UPC | 781412129236 |
| NSN Number | 5120-01-335-1050 |