Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
1/2" Drive Sliding T Handle

12-938

1/2" Drive Sliding T Handle
Item #101751579
  • 1/2" Drive
  • 11" Length
1/2" Drive Sliding T Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Drive
  • 11" Length

features

  • Made in USA

compliances

  • 0
Socket Drive Size 1/2 in
Overall Length 11 in
Weight 0.94 LB
EAN or UPC 781412129380
NSN Number 5120-00-224-9255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison