- 1/2" Drive Socket Adapter
- Converts to 3/4" Drive
- 1 7/8" Overall Length
description
- Drive adapter.
features
- Made in USA
compliances
- 0
| Female Dimension | 1/2 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.875 in |
| Male Dimension | 3/4 in |
| Weight | 0.34 LB |
| EAN or UPC | 781412129526 |
| NSN Number | 5120-01-378-5897 |

