- 1/2" Drive
- 10 1/2" Long
- Nickel Chrome Plated
- Teardrop Ratchet
features
- Enclosed head design seals out dirt and contaminants
- Stop ball prevents accidental reversing of ratchet action during use
- Torque wrap design reduces stress on gear and pawl teeth
- Designed for use in close quarters
- Made in USA
compliances
- 0
| Drive Size | 1/2 in |
| Finish | Nickel Chrome Plated |
| Handle Type | Round Smooth |
| Overall Length | 10.5 in |
| Family Name | 1/2 in Drive Teardrop Ratchet |
| No. of Teeth | 36 |
| Head Type | Solid Head |
| Ratchet Type | Non-Quick Release |
| Head Style | Teardrop |
| Weight | 1.46 LB |
| EAN or UPC | 781412129724 |
| NSN Number | 5120-01-355-1901, 5120-01-442-8176 |

