- 1/2" Drive
- 14 1/4" Long
- Nickel Chrome Plated
- Teardrop Ratchet
features
- Stop ball prevents accidental reversing of ratchet action during use
- Designed for use in close quarters
- Made in USA
compliances
- 0
| Finish | Nickel Chrome Plated |
| Head Type | Flex Head |
| Handle Type | Round Smooth |
| Family Name | Flex Head Teardrop Ratchet |
| Overall Length | 14.25 in |
| Drive Size | 1/2 in |
| Head Style | Teardrop |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | 36 |
| Weight | 2.02 LB |
| EAN or UPC | 781412129748 |
| NSN Number | 5120-01-335-0712 |

