- 1/2" Drive
- 11 3/8" Long
- Nickel Chrome Plated
- Scaffold Ratchet
- w/7/8" Socket
| Head Style | Teardrop |
| Head Type | Solid Head |
| Overall Length | 11.375 in |
| No. of Teeth | 36 |
| Drive Size | 1/2 in |
| Temp Description | 7/8" Socket |
| Finish | Nickel Chrome Plated |
| Handle Type | Round Serrated |
| Ratchet Type | Non-Quick Release |
| Weight | 2.27 LB |
| EAN or UPC | 781412129885 |

