- 1/2" Drive
- Teardrop Ratchet Repair Kit
includes
- Spring
- Ball
- Cover plate
- Two cover plate screws
- Gear
- Pawl
- Shifting lever
| Use With | 12-972, 12-973, 20-972 |
| Drive Size | 1/2 in |
| Family Name | Teardrop Ratchet |
| Weight | 0.35 LB |
| EAN or UPC | 781412129908 |
| Use With | 12-972, 12-973, 20-972 |
| Drive Size | 1/2 in |
| Family Name | Teardrop Ratchet |
| Weight | 0.35 LB |
| EAN or UPC | 781412129908 |