- 1/2" Drive
- Teardrop Head
- Round Smooth Handle
- Ratchet
features
- Machined gear teeth and high strength steel pawl for superior strength and consistent performance
- Enclosed head for extreme resistance to contaminants for longer life
- Sleek, tapered head with a low profile design permits access in extremely confined spaces
- Made in USA
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Finish | Chrome |
| Head Type | Solid Head |
| Ratchet Type | Standard/Tear Drop |
| Drive Size | 1/2 in |
| Handle Type | Round Smooth |
| No. of Teeth | 60, 88 |
| Head Style | Teardrop |
| Overall Length | 10.188 in |
| Weight | 1.63 LB |
| EAN or UPC | 781412129922 |

