- 1/2" Drive
- Teardrop Head
- Flex Head
- Round Smooth Handle
- Ratchet
features
- Nine-position, locking flex head maximizes safety and maintains position, regardless of load
- Made in the USA
- Machined gear teeth and high strength steel pawl for superior strength and consistent performance
- Enclosed head for extreme resistance to contaminants for longer life
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Finish | Chrome |
| No. of Teeth | 60 |
| Overall Length | 18.5 in |
| Handle Type | Round Smooth |
| Head Style | Teardrop |
| Drive Size | 1/2 in |
| Ratchet Type | Flex Head |
| Head Type | Flex Head |
| Weight | 1.75 LB |
| EAN or UPC | 781412129946 |

