- 1/2" Drive
- 12" Long
- Indexible Head Ratchet
features
- Strip proof indexing mechanism engages with 18 pins that snap into next available position
- Provides greater strength and eliminates accidental disconnection of position under load
- Indexible to 11 angles or positions, providing tremendous accessibility
- Precision engineered with 72-tooth ratchet mechanism, providing tight swing arc that minimizes need to remove interfering objects to access fasteners
- Slim-line design provides greater control and even load distribution
- Push button set and release makes it effortless to adjust and operate
- Made in the USA
| Ratchet Type | Indexable Head |
| Handle Type | Round Smooth |
| Head Style | Round |
| Overall Length | 12 in |
| Finish | Chrome |
| No. of Teeth | 72 |
| Head Type | Indexible Head |
| Drive Size | 1/2 in |
| Weight | 1.85 LB |

