- 3/4" Socket Drive Size, 1 3/16" Socket Size, 2 1/8" Overall Length
description
- Radius corner design engages the flats of the fastener.
applications
- Jobs where the bolt protrudes beyond the nut farther than usual
- Heavy u-bolts
- Trucks and buses
features
- Thinwall construction
- Precise nut end dimensions
- Gauged to accurate limits
- Heat-treated and tested to ensure maximum strength
- Chrome-plated finish
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
- Made in USA
compliances
- 0
caution
- Never use hand sockets on power or impact applications
| Socket Diameter | 1.687 in |
| No. of Points | 12 |
| Overall Length | 2.125 in |
| Socket Drive Size | 3/4 in |
| Drive End Diameter | 1.687 in |
| Socket Series | Standard |
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Size | 1 3/16 in |
| Weight | 0.62 LB |
| EAN or UPC | 781412131383 |
| NSN Number | 5120-01-378-8410 |

