- 3/4" Socket Drive Size, 1 11/16" Socket Size, 2.562" Overall Length
description
- Radius corner design engages the flats of the fastener.
applications
- Jobs where the bolt protrudes beyond the nut farther than usual
- Heavy u-bolts
- Trucks and buses
features
- Thinwall construction
- Precise nut end dimensions
- Gauged to accurate limits
- Heat-treated and tested to ensure maximum strength
- Chrome-plated finish
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
- Made in USA
compliances
- 0
caution
- Never use hand sockets on power or impact applications
| Inch/Metric | Inch |
| Drive End Diameter | 2 1/4 in |
| Socket Series | Standard |
| Socket Diameter | 2 1/4 in |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Socket Size | 1 11/16 in |
| Overall Length | 2.562 in |
| Length Type | Standard |
| Weight | 1.12 LB |
| EAN or UPC | 781412131543 |
| NSN Number | 5120-01-437-6699 |

