- 3/4" Socket Drive Size, 1 1/8" Socket Size, 3 1/2" Overall Length
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Socket Size | 1 1/8 in |
| Socket Diameter | 1 5/8 in |
| Socket Series | Extra Deep |
| Overall Length | 3.5 in |
| Length Type | Extra Deep |
| Drive End Diameter | 1 5/8 in |
| No. of Points | 6 |
| Weight | 1.12 LB |
| NSN Number | 5120-01-428-8211 |

