- 3/4" Drive
- 19" Long
- Black Oxide
- Teardrop Ratchet
compliances
- 0
| Family Name | 3/4 in Drive Ratchet |
| Handle Type | Round Smooth |
| Ratchet Type | Non-Quick Release |
| Finish | Black Oxide |
| Overall Length | 19 in |
| Head Style | Teardrop |
| Head Type | Solid Head |
| No. of Teeth | 24 |
| Drive Size | 3/4 in |
| Weight | 4.98 LB |
| NSN Number | 5120-01-335-1318, 5120-01-378-5361, 5120-01-463-4417 |

