- 3/4" Drive
- 22" Long
- Chrome Finished Breaker Bar
features
- Made in USA
compliances
- 0
| Finish | Chrome |
| Socket Drive Size | 3/4 in |
| Overall Length | 22 in |
| Weight | 4.54 LB |
| EAN or UPC | 781412139181 |
| NSN Number | 5120-01-355-1892 |
| Finish | Chrome |
| Socket Drive Size | 3/4 in |
| Overall Length | 22 in |
| Weight | 4.54 LB |
| EAN or UPC | 781412139181 |
| NSN Number | 5120-01-355-1892 |