- 3/4" Drive
- 5" Overall Length
- Rigid
- Chrome
- Extension
features
- Made in USA
compliances
- 0
| Overall Length | 5 in |
| Finish | Chrome |
| Socket Drive Size | 3/4 in |
| Extension Type | Rigid |
| Weight | 1.1 LB |
| EAN or UPC | 781412139228 |
| NSN Number | 5120-01-378-6054, 5120-01-378-6701, 5120-01-437-1612 |

