- 3/4" Drive
- 16" Overall Length
- Rigid
- Chrome
- Extension
features
- Made in USA
compliances
- 0
| Overall Length | 16 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Socket Drive Size | 3/4 in |
| Weight | 3.41 LB |
| EAN or UPC | 781412139259 |
| NSN Number | 5120-01-335-1054, 5120-01-428-8083 |

