- 3/4" Drive
- 17 1/2" Length
features
- Made in USA
compliances
- 0
| Overall Length | 17.5 in |
| Socket Drive Size | 3/4 in |
| Weight | 3.21 LB |
| EAN or UPC | 781412139389 |
| NSN Number | 5120-00-709-4072 |
| Overall Length | 17.5 in |
| Socket Drive Size | 3/4 in |
| Weight | 3.21 LB |
| EAN or UPC | 781412139389 |
| NSN Number | 5120-00-709-4072 |