- 3/4" Drive Size
- 4" Length
compliances
- 0
| Length | 4 in |
| Socket Drive Size | 3/4 in |
| Weight | 1.23 LB |
| EAN or UPC | 781412139471 |
| NSN Number | 5120-01-355-1893 |
| Length | 4 in |
| Socket Drive Size | 3/4 in |
| Weight | 1.23 LB |
| EAN or UPC | 781412139471 |
| NSN Number | 5120-01-355-1893 |