- 3/4" Drive Socket Adapter
- Converts to 1/2" Drive
- 2.093" Overall Length
description
- Drive adapter.
features
- Made in USA
compliances
- 0
| Male Dimension | 1/2 in |
| Socket Drive Size | 3/4 in |
| Overall Length | 2.093 in |
| Female Dimension | 3/4 in |
| Weight | 0.51 LB |
| EAN or UPC | 781412139518 |

