- 3/4" Drive Socket Adapter
- Converts to 1" Drive
- 2 1/2" Overall Length
description
- Drive adapter.
features
- Made in USA
compliances
- 0
| Male Dimension | 1 in |
| Overall Length | 2.5 in |
| Socket Drive Size | 3/4 in |
| Female Dimension | 3/4 in |
| Weight | 0.75 LB |
| EAN or UPC | 781412139525 |

