- 3/8 in Drive
- 19.0 in Long
- Teardrop Solid Head
- Flat Smooth Handle
- Ratchet
| Finish | Chrome |
| No. of Teeth | 24 |
| Overall Length | 19 in |
| Head Type | Solid Head |
| Ratchet Type | Teardrop |
| Handle Type | Flat Smooth |
| Drive Size | 3/8 in |
| Head Style | Teardrop |
| Weight | 5.05 LB |
| EAN or UPC | 781412139723 |
| NSN Number | 5120-01-369-1038 |

