- 1" Socket Drive Size, 2 1/8" Socket Size, 3 1/8" Overall Length
| Overall Length | 3.125 in |
| Inch/Metric | Inch |
| Socket Size | 2 1/8 in |
| Socket Drive Size | 1 in |
| Length Type | Standard |
| Socket Diameter | 3 in |
| No. of Points | 12 |
| Socket Series | Standard |
| Drive End Diameter | 3 in |
| Weight | 3.8 LB |
| EAN or UPC | 781412141689 |
| NSN Number | 5120-00-235-5834 |

