- 1" Socket Drive Size, 2 5/8" Socket Size, 3 3/4" Overall Length
| Overall Length | 3.75 in |
| Socket Diameter | 3 5/8 in |
| No. of Points | 12 |
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Socket Drive Size | 1 in |
| Drive End Diameter | 3 5/8 in |
| Socket Size | 2 5/8 in |
| Weight | 3.575 LB |
| EAN or UPC | 781412141849 |
| NSN Number | 5120-00-261-2847 |

