- 1" Drive
- 30" Long
- Nickel Chrome Plated
- Teardrop Ratchet
features
- Made in USA
compliances
- 0
| Overall Length | 30 in |
| No. of Teeth | 24 |
| Family Name | Ratchet |
| Finish | Nickel Chrome Plated |
| Drive Size | 1 in |
| Handle Type | Round Smooth |
| Head Style | Teardrop |
| Ratchet Type | Non-Quick Release |
| Head Type | Solid Head |
| Weight | 10.74 LB |
| EAN or UPC | 781412149067 |
| NSN Number | 5120-00-221-7968 |

