- 1" Drive
- 27" Long
- Chrome Finished Breaker Bar
features
- Made in USA
| Socket Drive Size | 1 in |
| Finish | Chrome |
| Overall Length | 27 in |
| Weight | 8.9 LB |
| EAN or UPC | 781412149180 |
| NSN Number | 5120-00-221-7988 |
| Socket Drive Size | 1 in |
| Finish | Chrome |
| Overall Length | 27 in |
| Weight | 8.9 LB |
| EAN or UPC | 781412149180 |
| NSN Number | 5120-00-221-7988 |