- 1" Drive
- 9" Overall Length
- Rigid
- Chrome
- Extension
features
- Made in USA
| Socket Drive Size | 1 in |
| Overall Length | 9 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Weight | 3.58 LB |
| EAN or UPC | 781412149241 |
| NSN Number | 5120-00-242-3139 |
| Socket Drive Size | 1 in |
| Overall Length | 9 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Weight | 3.58 LB |
| EAN or UPC | 781412149241 |
| NSN Number | 5120-00-242-3139 |