- 1" Drive
- 18" Overall Length
- Rigid
- Chrome
- Extension
features
- Made in USA
| Socket Drive Size | 1 in |
| Overall Length | 18 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Weight | 6.94 LB |
| EAN or UPC | 781412149265 |
| NSN Number | 5120-00-240-8704 |
| Socket Drive Size | 1 in |
| Overall Length | 18 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Weight | 6.94 LB |
| EAN or UPC | 781412149265 |
| NSN Number | 5120-00-240-8704 |