- 1" Drive
- 20" Length
features
- Made in USA
compliances
- 0
| Socket Drive Size | 1 in |
| Overall Length | 20 in |
| Weight | 4.51 LB |
| EAN or UPC | 781412149395 |
| NSN Number | 5120-00-230-6373 |
| Socket Drive Size | 1 in |
| Overall Length | 20 in |
| Weight | 4.51 LB |
| EAN or UPC | 781412149395 |
| NSN Number | 5120-00-230-6373 |