- 1" Drive Slide Handle Adapter
features
- Made in USA
| Female Dimension | N/A |
| Male Dimension | 1 in |
| Overall Length | N/A |
| Socket Drive Size | 1 in |
| Weight | 1.36 LB |
| EAN or UPC | 781412149401 |
| NSN Number | 5120-01-437-1704 |
| Female Dimension | N/A |
| Male Dimension | 1 in |
| Overall Length | N/A |
| Socket Drive Size | 1 in |
| Weight | 1.36 LB |
| EAN or UPC | 781412149401 |
| NSN Number | 5120-01-437-1704 |