- 1" Drive Socket Adapter
- Converts to 3/4" Drive
- 2 1/2" Overall Length
description
- Drive adapter.
features
- Made in USA
compliances
- 0
| Socket Drive Size | 1 in |
| Male Dimension | 3/4 in |
| Overall Length | 2.5 in |
| Female Dimension | 1 in |
| Weight | 0.89 LB |
| EAN or UPC | 781412149517 |
| NSN Number | 5120-00-227-8103 |

