Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
761 Piece Master Set Tools Only

15-006

761 Piece Master Set Tools Only
Item #101825282
  • 761 Pc
  • 1/4"
  • 3/8"
  • 1/2"
  • 3/4" Drives
  • Master Tool Set
+ Show More + Show Less
761 Piece Master Set Tools Only
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 761 Pc
  • 1/4"
  • 3/8"
  • 1/2"
  • 3/4" Drives

applications

  • Works on fasteners size 1/8" through 2 3/8" and 2 mm through 36 mm

features

  • 1/4", 3/8", 1/2" and 3/4" drive tools
  • No box
  • tools only

includes

  • 185 wrenches
  • 21 pliers and snips
  • 39 screwdrivers and nutdrivers
  • 40 striking and struck tools
  • 66 miscellaneous tools
  • 410 sockets and accessories
No. of Pieces 761
Weight 400.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison