- Socket Set
- Inch, Metric
- Standard, Deep
- 1/4 in Drive w/ Ratchet
- 2 Extensions and Universal Joint w/Case
features
- All tools are made in the USA – quality and availability
- Durable, long lasting blow-molded case will not dent, will not rust, even under the harshest conditions – two-piece latches securely hold the box closed
- Bottom half of the case can be removed and placed in a tool storage drawer for organization
- EYE-D™ markings on the sockets optimize size visibility, also providing SAE/metric differentiation – socket sizes are also marked in blow mold
- Ratchet has a compact head design, recessed reversing lever with on/off markings, unique hour glass handle design, as well as the "torque wrap" design incorporating a 10° ratcheting arc
- Sockets incorporate a radius corner design that engages the flats of the fastener as well as a unique retention method, cold form ball recess, which provides consistent secure retention of the socket to the drive tool
- Knurling on the extension shaft provides a non-slip grip to quickly run down/remove fasteners
- All tools are manufactured from high alloy steel using the most up-to-date manufacturing process and heat treat for greater strength and durability
includes
- 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm standard sockets
- 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm deep sockets
- Universal joint
- 2" and 6" extensions
- MAXX standard handle ratchet
- Blow-molded case
compliances
- 0
| Extensions Included | 2 in, 6 in |
| No. of Pieces | 59 |
| Additional Tools Included | Universal Joint |
| Drive Size | 1/4 in |
| No. of Points | 6 |
| Drive Tools Included | Maxx Ratchet |
| Socket Series | Standard, Deep |
| Socket Drive Size | 1/4 in |
| Standard Sockets Included | 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 |
| Deep Sockets Included | 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 |
| Inch/Metric | Inch, Metric |
| Weight | 6.85 LB |
| EAN or UPC | 781412151992 |

