- 53 Piece
- 1/4" Drive
- 6 Point Socket Set w/42 Sockets
- 10 Drive Tools
- 1 Pliers
| Drive Size | 1/4 in |
| Screw Driver Sockets Included | 3/16x1/32, 1/4x1/32 #1 #2 #3 |
| Additional Tools Included | Universal Joint5" Ignition Pliers T&G |
| Deep Sockets Included | 6 Pt 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 |
| Socket Drive Size | 1/4 in |
| No. of Points | 6, 8 |
| No. of Pieces | 53 |
| Standard Sockets Included | 6 Pt 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 8 PT 1/4, 5/16, 3/8 |
| Drive Tools Included | 6" Plastic Handle Driver 5 9/32" Lg Ratchet 5 3/4" Lg Breaker BarT-HandleSpeeder |
| Hex Driver Sockets Included | 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 |
| Socket Series | Standard, Deep, Hex, Screw Driver |
| Inch/Metric | Inch |
| Extensions Included | 2 in4 in6 in6 in Flex |
| Universal Sockets Included | None |
| Weight | 7.04 LB |

