- 37 Piece
- 1/4" Drive
- 6 Point Socket Set w/28 Sockets
- 9 Drive Tools
- Steel Case
features
- All tools are made in the USA – quality and availability
- Durable, long-lasting blow-molded case will not dent, will not rust, even under the harshest conditions – two piece latches securely hold the box closed
- Foam inserts securely hold all tools in place – black top foam with blue foam underneath for easy identification of a missing tool
- The bottom half of the case with the foam insert or the foam insert itself can be removed and placed in a tool storage drawer for organization
- EYE-D™ markings on the sockets optimize size visibility, also providing SAE/metric differentiation – socket sizes are also cut into the foam
- Ratchet has a compact head design, recessed reversing lever with on/off markings, unique "hourglass" handle design, as well as the "torque wrap" design, incorporating a 10° ratcheting arc
- Sockets incorporate a radius corner design that engages the flats of the fastener as well as a unique retention method, cold form ball recess, which provides consistent secure retention of the socket to the drive tool
- Knurling on the extension shaft provides a non-slip grip to quickly run down/remove fasteners
- All tools are manufactured from high alloy steel using the most up-to-date manufacturing process and heat treated for greater strength and durability
includes
- Six point standard sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
- Six point deep sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16",
- Eight point standard sockets: 1/4", 5/16", 3/8"
- #1, #2 and #3 Phillips® screwdriver sockets
- 3/16" x 1/32" and 1/4" x 1/32" tip screwdriver sockets
- 1/4" drive teardrop ratchet
- 5" T-handle
- 1/4" drive universal joint
- 6" flex extension
- 2", 4" and 6" extension
- 5 3/4" breaker bar
- 6" plastic handle driver
compliances
- 0
| No. of Points | 6, 8 |
| Socket Series | Standard, Deep, Screw Driver |
| Additional Tools Included | Universal Joint |
| Drive Size | 1/4 in |
| Inch/Metric | Inch |
| No. of Pieces | 37 |
| Standard Sockets Included | 6 Pt 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 8 Pt 1/4, 5/16, 3/8 |
| Deep Sockets Included | 6 Pt 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 |
| Drive Tools Included | 6" Plastic Handle Driver 5 9/32" Lg Ratchet 5 3/4" Lg Breaker BarT-Handle |
| Hex Driver Sockets Included | None |
| Socket Drive Size | 1/4 in |
| Screw Driver Sockets Included | 3/16x1/32, 1/4x1/32 #1 #2 #3 |
| Extensions Included | 2 in3 1/2 in6 in6 in Flex |
| Universal Sockets Included | None |
| Weight | 8.04 LB |
| EAN or UPC | 781412152050 |
| NSN Number | 5120-01-429-3561 |

