- 25 Piece
- 1/4" Drive
- 12 Point Socket Set w/20 Sockets
- 5 Drive Tools
- Steel Case
features
- All tools are made in the USA – quality and availability
- Durable, long lasting blow molded case will not dent, will not rust, even under the harshest conditions – two piece latches securely hold the box closed
- Foam inserts securely hold all tools in place – black top foam with blue foam underneath for easy identification of a missing tool
- The bottom half of the case with the foam insert or the foam insert itself can be removed and placed in a tool storage drawer for organization
- EYE-D™ markings on the sockets optimize size visibility, also providing SAE/metric differentiation – socket sizes are also cut into the foam
- Ratchet has a compact head design, recessed reversing lever with on/off markings, unique "hour glass" handle design, as well as the "torque wrap" design incorporating a 10° ratcheting arc
- Sockets incorporate a radius corner design that engages the flats of the fastener as well as a unique retention method, cold form ball recess, which provides consistent secure retention of the socket to the drive tool
- Knurling on the extension shaft provides a non-slip grip to quickly run down/remove fasteners
- All tools are manufactured from high alloy steel using the most up-to-date manufacturing process and heat treat for greater strength and durability
- Meets or exceeds ASME B107.1-2002, B107.10M and U.S. federal spec. GGG-W-641E
| Standard Sockets Included | 12 Pt 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 |
| Deep Sockets Included | 12 Pt 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 |
| Universal Sockets Included | None |
| Drive Size | 1/4 in |
| Extensions Included | 2 in6 in |
| No. of Pieces | 25 |
| Socket Drive Size | 1/4 in |
| Socket Series | Standard, Deep |
| Inch/Metric | Inch |
| Additional Tools Included | Universal Joint |
| Hex Driver Sockets Included | None |
| Drive Tools Included | 6" Plastic Handle Driver 5 9/32" Lg Ratchet |
| Screw Driver Sockets Included | None |
| No. of Points | 12 |
| Weight | 3.96 LB |
| EAN or UPC | 781412152104 |

