- 19 Piece
- 1/4" Drive
- 6 & 8 Point Socket Set w/13 Sockets
- 6 Drive Tools
- Steel Case
| Screw Driver Sockets Included | None |
| Drive Tools Included | 6" Plastic Handle Driver 5 9/32" Lg Ratchet 5 3/4" Lg Breaker Bar |
| Drive Size | 1/4 in |
| No. of Points | 6, 8 |
| No. of Pieces | 19 |
| Deep Sockets Included | None |
| Hex Driver Sockets Included | None |
| Extensions Included | 2 in6 in |
| Additional Tools Included | Universal Joint |
| Standard Sockets Included | 6 Pt 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 8 Pt 1/4, 5/16, 3/8 |
| Socket Drive Size | 1/4 in |
| Socket Series | Standard |
| Universal Sockets Included | None |
| Inch/Metric | Inch |
| Weight | 3.62 LB |
| EAN or UPC | 781412152203 |

