- 12 Piece
- 1/4" Drive
- 6 Point Socket Set w/10 Sockets
- 2 Drive Tools
- Steel Case
| Additional Tools Included | None |
| Deep Sockets Included | None |
| Drive Tools Included | 6" Plastic Handle Driver 5 9/32" Lg Ratchet |
| Universal Sockets Included | None |
| Extensions Included | None |
| Socket Series | Standard |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Inch |
| Hex Driver Sockets Included | None |
| Drive Size | 1/4 in |
| No. of Pieces | 15 |
| Screw Driver Sockets Included | None |
| No. of Points | 6 |
| Standard Sockets Included | 6 Pt 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 |
| Weight | 1.94 LB |
| EAN or UPC | 781412152357 |
| NSN Number | 5120-01-429-3542, 5120-01-429-3559, 5120-01-429-3574 |

