- 10 Piece
- 1/4" Drive
- 12 Point
- Standard Socket Set
- w/Socket Bar And Socket Clips
| Socket Series | Standard |
| Socket Drive Size | 1/4 in |
| Set Includes | 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 |
| No. of Pieces | 10 |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 0.66 LB |
| EAN or UPC | 781412152401 |
| NSN Number | 5120-01-180-0155 |

