- 11 Pieces
- 1/4 in Drive
- Inch Series
- 1/16" - 5/16"
- Hex Drive Socket
includes
- 11 hex drivers in cardboard box
- 11 socket clips (16-841)
- Socket bar 16-831
| No. of Pieces | 11 |
| Set Includes | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 5/16 in, 1/4 in, 7/64 in, 9/64 in |
| Inch/Metric | Inch |
| Socket Series | Hex |
| Socket Drive Size | 1/4 in |
| Weight | 0.9 LB |
| EAN or UPC | 781412152654 |

