- Socket Set
- Inch, Metric
- Standard, Deep
- 3/8 in Drive w/ Ratchet
- 2 Extensions and Universal Joint w/Case
features
- All tools are made in the USA – quality and availability
- Durable, long lasting blow-molded case will not dent, will not rust, even under the harshest conditions – two-piece latches securely hold the box closed
- Bottom half of the case can be removed and placed in a tool storage drawer for organization
- EYE-D™ markings on the sockets optimize size visibility, also providing SAE/metric differentiation – socket sizes are also marked in blow mold
- Ratchet has a compact head design, recessed reversing lever with on/off markings, unique hour glass handle design, as well as the "torque wrap" design incorporating a 10° ratcheting arc
- Sockets incorporate a radius corner design that engages the flats of the fastener as well as a unique retention method, cold form ball recess, which provides consistent secure retention of the socket to the drive tool
- Knurling on the extension shaft provides a non-slip grip to quickly run down/remove fasteners
- All tools are manufactured from high alloy steel using the most up-to-date manufacturing process and heat treat for greater strength and durability
includes
- 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 15/16", 1", 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm standard sockets
- 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm deep sockets
- Universal joint
- 3" and 6" extensions
- MAXX standard handle ratchet
- Blow-molded case
compliances
- 0
| Drive Tools Included | Maxx Ratchet |
| Extensions Included | 3 in, 6 in |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 56 |
| Deep Sockets Included | 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 |
| Additional Tools Included | Universal Joint |
| No. of Points | 6 |
| Standard Sockets Included | 1/4" to 1" 6 mm to 19 mm |
| Drive Size | 3/8 in |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard, Deep |
| Weight | 10.4 LB |
| EAN or UPC | 781412152999 |

